5-1/2 in. Plastic Button in Brilliance Stainless
Pivotal™ 5-1/2 in. Plastic Button in Brilliance Stainless
Package Quantity Info:
Each: 1 Pallet: 1950-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Pivotal™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Button
- Handle Material:
- ABS
- Height:
- 13/100
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449866804
- Width:
- 8-1/8