59 in. Stainless Steel Hose and Gasket in Brilliance® Stainless
Pivotal™ 59 in. Stainless Steel Hose and Gasket in Brilliance® Stainless
Package Quantity Info:
Each: 1 Pallet: 308-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 30 in
- Faucet Part Type:
- Hose
- Height:
- 1/2 in
- Length:
- 59 in
- Material:
- Stainless Steel
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449866774