Above Deck Mounting Hardware in Chrome
Pivotal™ Above Deck Mounting Hardware in Chrome
Package Quantity Info:
Each: 1 Pallet: 1500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/4 in
- Faucet Part Type:
- Mounting Hardware
- Height:
- 1 in
- Installation Type:
- Deck Mount
- Length:
- 1-3/4 in
- Material:
- Brass
- UPC:
- 034449854979
- Width:
- 1-3/4 in