DELTA PIVOTAL: HANDLE - 1L 17T TUB
Pivotal™ DELTA PIVOTAL: HANDLE - 1L 17T TUB
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP91914PCPR
- UPC:
- 195205012467
- Width:
- 2-13/100