DELTA PIVOTAL: HANDLE - 1L TEMPERATURE KNOB & COVER 17S
Pivotal™ DELTA PIVOTAL: HANDLE - 1L TEMPERATURE KNOB & COVER 17S
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP91910SSPR
- UPC:
- 195205012726
- Width:
- 2-13/100