DELTA PIVOTAL: HANDLE - 1L VOLUME CONTROL 17S
Pivotal™ DELTA PIVOTAL: HANDLE - 1L VOLUME CONTROL 17S
Package Quantity Info:
Each: 1 Pallet: 994-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205012252
- Width:
- 2-13/100 in