DELTA PIVOTAL: HANDLE - 1L W
Pivotal™ DELTA PIVOTAL: HANDLE - 1L W
Package Quantity Info:
Each: 1 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-1/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP91916PNPR
- UPC:
- 195205012559