DELTA PIVOTAL: HANDLE- 2L BATHROOM
Pivotal™ DELTA PIVOTAL: HANDLE- 2L BATHROOM
Package Quantity Info:
Each: 1 Case: 3 Pallet: 957-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-19/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DH299KSPR
- UPC:
- 195205016632