This product requires certification to purchase.

2-Hook Robe Hook in Black Stainless

Delta Faucet

Pivotal 2-Hook Robe Hook in Black Stainless

  • Fast #
  • Part #D79936KS
  • Item #8254417
  • Manufacturer Part #79936-KS
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal 2-Hook Robe Hook in Black Stainless

  • Fast #
  • Part #D79936KS
  • Item #8254417
  • Manufacturer Part #79936-KS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Sarasota, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • Double robe hook
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 2-5/16 in. from the wall
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless
Depth:
2-1/4 in
GSA Approved:
No
Height:
1-91/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2-5/16 in
UPC:
034449946155
Width:
1-13/16 in