Matte Black Escutcheon Trim Screw (Set of 2)
Pivotal Matte Black Escutcheon Trim Screw (Set of 2)
Package Quantity Info:
Each: 1 Case: 12 Pallet: 9680-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pivotal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- Height:
- 19/50 in
- IAPMO Listed:
- No
- Length:
- 2-3/4 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449376358
- Width:
- 3/8 in