Multi Function Hand Shower in Lumicoat® Chrome (Shower Hose Sold Separately)
Pivotal Multi Function Hand Shower in Lumicoat® Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 420-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat™ finish easily wipes clean without cleaners and chemicals
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: H2Okinetic spray, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Certified dual check valves for backflow protection
- Change spray modes with push button
- Hand shower only
- Hose sold separately
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-3/4 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
- UPC:
- 195205006398
- WaterSense Labeled:
- Yes
- Width:
- 1-13/16 in