This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

Delta Faucet

Pivotal™ Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59799SSPRPK
  • Item #9530018
  • Manufacturer Part #59799-SS-PR-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Multi Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59799SSPRPK
  • Item #9530018
  • Manufacturer Part #59799-SS-PR-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 420
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Spray settings include: H2Okinetic PowerDrench spray, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Hand shower only
  • Hose sold separately
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
3-47/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/2 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
UPC:
195205006404
WaterSense Labeled:
Yes
Width:
1-13/16 in