PIVOTAL: FLOW RESTRICTOR O-RING AND BRASS INSERT
Pivotal PIVOTAL: FLOW RESTRICTOR O-RING AND BRASS INSERT
Package Quantity Info:
Each: 1 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Pivotal
- Depth:
- 13/100 in
- Faucet Part Type:
- Restrictor
- Flow Rate:
- 1.2 gpm
- Height:
- 13/100 in
- Material:
- Plastic
- UPC:
- 034449866040
- Width:
- 1/8 in