PIVOTAL: ROMAN TUB NUT
Pivotal PIVOTAL: ROMAN TUB NUT
Package Quantity Info:
Each: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 19/50
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 1-1/2
- Material:
- Brass
- UPC:
- 034449865272
- Width:
- 1-1/2