PIVOTAL: STREAM STRAIGHTENER & REMOVAL TOOL
Pivotal™ PIVOTAL: STREAM STRAIGHTENER & REMOVAL TOOL
Package Quantity Info:
Each: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 63/100 in
- Faucet Part Type:
- Stream Straightener
- Height:
- 1/4 in
- Material:
- Plastic
- UPC:
- 034449854986
- Width:
- 5/8 in