This product requires certification to purchase.

Single Handle Diverter Valve Trim in Lumicoat® Polished Nickel

Delta Faucet

Pivotal™ Single Handle Diverter Valve Trim in Lumicoat® Polished Nickel

  • Fast #
  • Part #DT11899PNPR
  • Item #9624571
  • Manufacturer Part #T11899-PN-PR
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Single Handle Diverter Valve Trim in Lumicoat® Polished Nickel

  • Fast #
  • Part #DT11899PNPR
  • Item #9624571
  • Manufacturer Part #T11899-PN-PR
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 468
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice® Universal valve R11000 separately to complete the unit
  • ADA Compliant
  • 2-port, 3-position diverter trim
  • 2 individual and 1 shared position
  • 1/2 in. rough-in
  • Order installation extension kit RP75137 to add 1 in. to maximum installation thickness (sold separately)
  • Trim ships with cartridge
  • Optional non shared cartridge available RP71717
  • Designed for use with standard U.S. plumbing connections
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-5/8 in
Escutcheon Width
6-1/8 in
Height
4-5/8 in
Length
6-1/8 in
Width
6-1/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pivotal™
Color Finish Category
Nickel Tones
Color Finish Name
Lumicoat Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Product Type
Valve Trim
UPC
195205003465