This product requires certification to purchase.

Single Handle Diverter Valve Trim in Lumicoat® Stainless

Delta Faucet

Pivotal™ Single Handle Diverter Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT11899SSPR
  • Item #9624593
  • Manufacturer Part #T11899-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Single Handle Diverter Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT11899SSPR
  • Item #9624593
  • Manufacturer Part #T11899-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 468
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Redford, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice® Universal valve R11000 separately to complete the unit
  • ADA Compliant
  • 2-port, 3-position diverter trim
  • 2 individual and 1 shared position
  • 1/2 in. rough-in
  • Order installation extension kit RP75137 to add 1 in. to maximum installation thickness (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Collection:
Pivotal™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Escutcheon Height:
4-5/8
Escutcheon Width:
6-1/8
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-5/8
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195205003489
Valve Trim Type:
Transfer & Diverter
Width:
6-1/8