Single Handle Diverter Valve Trim in Lumicoat® Stainless
Pivotal™ Single Handle Diverter Valve Trim in Lumicoat® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 468-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice® Universal valve R11000 separately to complete the unit
- ADA compliant
- 3-port, 6-position diverter trim
- 3 individual and 3 shared positions
- 1/2 in. rough-in
- Order installation extension kit RP75137 to add 1 in. to maximum installation thickness (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Pivotal™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Escutcheon Height:
- 4-5/8
- Escutcheon Width:
- 6-1/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-5/8
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205003526
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 6-1/8