Single Handle Diverter Valve Trim in Matte Black
Pivotal™ Single Handle Diverter Valve Trim in Matte Black
Product Details
Product Details
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- Three port, six position diverter trim
- Three individual and three shared positions
- Three function shower diverter for 3 shower applications
- 3 individual positions, 3 shared positions
- Trim ships with cartridge
- Optional non shared cartridge available RP71718
- Designed for use with standard U.S. plumbing connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Pivotal™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-5/8 in
- Length:
- 6-1/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449853927
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 6-1/8 in