This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Black Stainless (Trim Only)

Delta Faucet

Pivotal™ Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Black Stainless (Trim Only)

  • Fast #
  • Part #DT14499KSPR
  • Item #9624567
  • Manufacturer Part #T14499-KS-PR
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Single Handle Multi Function Bathtub & Shower Faucet in Lumicoat® Black Stainless (Trim Only)

  • Fast #
  • Part #DT14499KSPR
  • Item #9624567
  • Manufacturer Part #T14499-KS-PR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (± 2.0°C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massage spray and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Temperature only controlled with handle
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Back-to-back installation capability
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Pivotal™
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Stainless
Escutcheon Height:
5-1/2 in
Escutcheon Width:
5-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spout Type:
Pull Up Diverter
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Diverter
UPC:
195205003151
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes