This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

Delta Faucet

Pivotal Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT14299SSPR
  • Item #9624533
  • Manufacturer Part #T14299-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal Single Handle Multi Function Shower Faucet in Lumicoat® Stainless (Trim Only)

  • Fast #
  • Part #DT14299SSPR
  • Item #9624533
  • Manufacturer Part #T14299-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massage spray and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Temperature only controlled with handle
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard - helping you save water without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Diameter:
5-3/4 in
Escutcheon Height:
5-1/2 in
Escutcheon Width:
5-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause
Trim Only:
Yes
UPC:
195205003137
Valve Trim Type:
Pressure Balancing