This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Pivotal® Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14299BL
  • Item #7378141
  • Manufacturer Part #T14299-BL
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal® Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14299BL
  • Item #7378141
  • Manufacturer Part #T14299-BL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
5-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UPC:
034449853842
Valve Trim Type:
Pressure Balancing
Width:
7 in