This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Lumicoat® Black Stainless

Delta Faucet

Pivotal™ Single Handle Pressure Balancing Valve Trim in Lumicoat® Black Stainless

  • Fast #
  • Part #DT14099KSPR
  • Item #9624556
  • Manufacturer Part #T14099-KS-PR
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Single Handle Pressure Balancing Valve Trim in Lumicoat® Black Stainless

  • Fast #
  • Part #DT14099KSPR
  • Item #9624556
  • Manufacturer Part #T14099-KS-PR
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function cartridge
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • Red/blue pad print temperature indicator on the shower escutcheon
  • Back-to-back installation capability
  • ADA Compliant
  • Valve only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Cartridge Type:
Pressure Balance
Collection:
Pivotal™
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Stainless
Escutcheon Height:
5-1/2 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
5-1/2 in
Length:
7 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Type:
Non-diverter
UPC:
195205003052
Valve Trim Type:
Pressure Balancing
Width:
7 in