Single Handle Shower Faucet in Lumicoat™ Chrome (Trim Only) (Showerhead Sold Separately)
Pivotal™ Single Handle Shower Faucet in Lumicoat™ Chrome (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Add the finishing touch with a Delta® shower head (sold separately) to personalize your shower
- Temperature only controlled with handle
- ADA Compliant
- Back-to-back installation capability
- Red/blue pad print temperature indicators on the shower escutcheon
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Escutcheon Height:
- 5-1/2
- Escutcheon Width:
- 5-1/2
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/2
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 5-1/2
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- UPC:
- 195205003120
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes