Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Chrome
Pivotal Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 468-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice® Universal valve R11000 separately to complete the unit
- ADA compliant
- 3-port, 6-position diverter trim
- 3 individual and 3 shared positions
- 1/2 in. rough-in
- Order installation extension kit RP75137 to add 1 in. to maximum installation thickness (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Escutcheon Height:
- 4-5/8 in
- Escutcheon Width:
- 6-1/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-5/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205003519
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 6-1/8 in