Soap/Lotion Dispenser in Matte Black
Pivotal® Soap/Lotion Dispenser in Matte Black
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® kitchen collection
- 13 ounce bottle
- Refillable from above the deck
- Fits hole size 1-3/8 inch +/- 1/8 inch
- Extends 10-3/8 inch below the deck
- Genuine Delta repair part
- View Delta faucet's return policy
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Pivotal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 3-1/4
- Installation Type:
- Deck Mount
- Length:
- 4-1/2
- Material:
- Metal
- Maximum Deck Thickness:
- 3
- Number of Holes:
- 1 Hole
- Spout Reach:
- 3-1/2
- UPC:
- 195205055150
- Weight:
- 1