13 oz. Deck Mount Metal Soap & Lotion Dispenser in Black Stainless
Pivotal® 13 oz. Deck Mount Metal Soap & Lotion Dispenser in Black Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® kitchen collection
- 13 ounce bottle
- Refillable from above the deck
- Fits hole size 1-3/8 in. +/- 1/8 in.
- Extends 10-3/8 in. below the deck
- Includes refill funnel to minimize the mess
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Pivotal®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Height:
- 3-1/4 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Spout Reach:
- 3-1/2 in
- UPC:
- 034449878166
- Weight:
- 1.392 lb