This product requires certification to purchase.

Stainless Steel Trim Sleeve for T17099, T17299 and T17499

Delta Faucet

Pivotal Stainless Steel Trim Sleeve for T17099, T17299 and T17499

  • Fast #
  • Part #DRP50880
  • Item #3410313
  • Manufacturer Part #RP50880
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal Stainless Steel Trim Sleeve for T17099, T17299 and T17499

  • Fast #
  • Part #DRP50880
  • Item #3410313
  • Manufacturer Part #RP50880
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6498
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from stainless steel
  • Replacement trim sleeve for two handle pressure balanced valve trim in the 17 Series
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
Brand Model Compatibility:
T17099, T17299 and T17499
CSA Certified:
CSA B125.1
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1 in
Faucet Part Type:
Sleeve
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
034449566346
WaterSense Labeled:
No
Width:
3-1/2 in