Trip Lever in Brilliance® Stainless
Pivotal™ Trip Lever in Brilliance® Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® bath collection
- Toilet tank lever
- Installation instructions included with product
- Universal left front, left side, or right side mount tank lever
- 5/8 in. square minimun tank opening
- 7-3/8 in. total width inside tank
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Pivotal™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 91/100
- Handle Material:
- Zinc
- Material:
- Zinc
- UL Listed:
- No
- UPC:
- 034449844079
- WaterSense Labeled:
- No
- Width:
- 2-15/16