Two Handle Pressure Balancing, Thermostatic and Volume Control Valve Trim in Lumicoat™ Polished Nickel
Pivotal™ Two Handle Pressure Balancing, Thermostatic and Volume Control Valve Trim in Lumicoat™ Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Trim kit only, must order MultiChoice® universal valve rough separately to complete the unit
- Dual-function cartridge
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Lever handle controls volume
- Dial adjusts temperature
- Back-to-back installation capability
- Red/blue pad print temperature indicators on temperature adjustment dial
- Valve only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Collection:
- Pivotal™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Escutcheon Height:
- 5-1/8 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/8 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 195205003229
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7 in