This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

Delta Faucet

Pivotal™ Two Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT24899SSPR
  • Item #9624591
  • Manufacturer Part #T24899-SS-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Two Handle Pressure Balancing Valve Trim in Lumicoat® Stainless

  • Fast #
  • Part #DT24899SSPR
  • Item #9624591
  • Manufacturer Part #T24899-SS-PR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Delta MultiChoice integrated shower diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Top handle controls diverter functions
  • Bottom handle controls on/off and temperature
  • 2-port, 3-position diverter
  • 2 individual and 1 shared position
  • Monitor® 14 series single-function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal integrated diverter rough separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Collection:
Pivotal™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Escutcheon Height:
6-3/4 in
Escutcheon Width:
7-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-3/4 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
195205003892
Valve Trim Type:
Pressure Balancing
Width:
7-1/8 in