Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Stainless (Trim Only)
Pivotal Two Handle Roman Tub Faucet with Hand Shower in Lumicoat® Stainless (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (PEX crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Coordinating hand shower included
- Spray settings include: H2Okinetic® PowerDrench® spray, massaging spray and pause
- H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
- H2Okinetic® technology hand showers feel like more water and more pressure, with more coverage
- Hand shower includes double check valves for backflow protection
- Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- WaterSense® labeled hand showers use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Depth:
- 10-19/100 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Blade
- Height:
- 7-13/100 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Spout Height:
- 6-3/8 in
- Spout Type:
- Rigid Slip-On Diverter
- Spray Type:
- H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 195205001928
- WaterSense Labeled:
- Yes