This product requires certification to purchase.

Two Handle Single Function Shower Faucet in Lumicoat® Polished Nickel (Trim Only)

Delta Faucet

Pivotal Two Handle Single Function Shower Faucet in Lumicoat® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT17T299PNPR
  • Item #9624564
  • Manufacturer Part #T17T299-PN-PR
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal Two Handle Single Function Shower Faucet in Lumicoat® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT17T299PNPR
  • Item #9624564
  • Manufacturer Part #T17T299-PN-PR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
  • TempAssure® 17T thermostatic valve cartridge
  • Lumicoat™ finish (brilliance finishes only) on model numbers with "PR"
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • Red/blue pad print temperature indicators on temperature adjustment dial
  • Lever volume control handle; temperature adjustment dial
  • Adjusts for up to 1" wall thickness
  • All parts are replaceable from the front of the valve
  • Shower arm overall horizontal length = 16" (406 mm), including threaded ends
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Thermostatic
Collection:
Pivotal
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Escutcheon Height:
5-1/8 in
Escutcheon Width:
7 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Two Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain, Full
Trim Only:
Yes
UPC:
195205003380
Valve Trim Type:
Volume Control
WaterSense Labeled:
No