Two Handle Thermostatic Valve Trim in Lumicoat® Chrome
Pivotal™ Two Handle Thermostatic Valve Trim in Lumicoat® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice Universal valve separately to complete the unit
- TempAssure® thermostatic valve keeps water temperature within a safe ±3.6°F (±1.7°C), helping to protect you from sudden changes in hot or cold water pressure
- Dual-function thermostatic cartridge
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Lever handle controls volume
- Dial adjusts temperature
- Back-to-back installation capability
- Red/blue pad print temperature indicators on temperature adjustment dial
- Valve only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Lumicoat Chrome
- Escutcheon Height:
- 5-1/8
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/8
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 195205003359
- Valve Trim Type:
- Thermostatic
- Width:
- 7