Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat® Polished Nickel
Pivotal® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Wall-mounted for an upscale look and more streamlined vanity space
- Fits 3-hole 8 in. wall installations
- Trim kit only, must purchase rough-in kit separately
- Rough-in R3500-WL required for installation (sold separately)
- Accommodates wall thicknesses from 1/8 in. to 1-1/8 in
- Drain assembly sold separately
- Choose from push pop-up drain 72172 or push pop-up drain with overflow holes 72173 in coordinating finish
- ADA Compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pivotal®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 2-1/4
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 7-15/16
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 195205001119
- WaterSense Labeled:
- Yes