This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Matte Black

Delta Faucet

Pivotal™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT24899BL
  • Item #8111755
  • Manufacturer Part #T24899-BL
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT24899BL
  • Item #8111755
  • Manufacturer Part #T24899-BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Two ports and three settings for two independent and one shared position
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Not recommended for tub spout applications
  • Bottom handle 120° Maximum rotation
  • Red/blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-3/4
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
034449913959
Valve Trim Type:
Pressure Balancing
Width:
7-1/8