Wall Mount Toilet Tissue Holder in Polished Nickel
Pivotal™ Wall Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® bath collection
- Tissue holder with shelf
- Wood blocking is preferable behind all wall surfaces
- Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
- Mounting hardware and mounting template included with product
- 6-15/16 in. wide x 3-15/16 in. deep surface area
- Extends 3-15/16 in. from the wall
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Pivotal™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-91/100
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-15/16
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-15/16
- UPC:
- 034449844109
- Width:
- 6-15/16