Wall Mount Tub Filler Extender Screw in Polished Chrome
Pivotal™ Wall Mount Tub Filler Extender Screw in Polished Chrome
Package Quantity Info:
Each: 1 Case: 9 Pallet: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/4 in
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- Height:
- 13/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 034449855051
- WaterSense Labeled:
- No