This product requires certification to purchase.

Zinc Finial for T2799 and T4799

Delta Faucet

Pivotal® Zinc Finial for T2799 and T4799

  • Fast #
  • Part #DRP91923PNPR
  • Item #9731997
  • Manufacturer Part #RP91923PNPR
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal® Zinc Finial for T2799 and T4799

  • Fast #
  • Part #DRP91923PNPR
  • Item #9731997
  • Manufacturer Part #RP91923PNPR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
T2799, T4799
Collection:
Pivotal®
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Depth:
1-3/8
Faucet Part Type:
Finial
GSA Approved:
No
Height:
1-3/8
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
UL Listed:
No
UPC:
195205012351
WaterSense Labeled:
No
Width:
1