Plastic and Rubber Flapper
Plastic and Rubber Flapper
Product Details
Product Details
- Tank flapper for use with Corrente, Riosa and Prelude toilets
- Corrosion resistant
- Backed by Delta faucet’s lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Name:
- Grey
- Fits Model:
- Corrente, Prelude, Riosa
- Material:
- Plastic, Rubber
- Material Type:
- ABS
- UL Listed:
- No
- UPC:
- 034449699426
- WaterSense Labeled:
- No