Plastic Base Plate for Model 500, 501, 502, 503, 504, 505, 510, 520, 522, 525, 524, 550, 552, 750 and 752
Plastic Base Plate for Model 500, 501, 502, 503, 504, 505, 510, 520, 522, 525, 524, 550, 552, 750 and 752
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Base plate
- Rigid spout
- 5 1<SLASH/>8" long, 6 1<SLASH/>4" high
- 4" from deck to aerator
- Metal lever handles
- Metal pop-up
- 1<SLASH/>2" IPS shanks
- 1 3<SLASH/>8" max deck thickness
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 500, Model 501, Model 502, Model 503, Model 504, Model 505, Model 510, Model 520, Model 522, Model 525, Model 524, Model 550, Model 552, Model 750, Model 752
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Base Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449218863
- WaterSense Labeled:
- No