Plastic Bonnet Nut and Cap in Venetian Bronze
Galeon™ Plastic Bonnet Nut and Cap in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Trinsic® 559LF
- Collection:
- Galeon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-31/100 in
- Faucet Part Type:
- Bonnet Nut and Cap
- GSA Approved:
- No
- Height:
- 11/25 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 195205029991
- WaterSense Labeled:
- No