This product requires certification to purchase.

Plastic Drain Assembly in Oil Bronze

Delta Faucet

Plastic Drain Assembly in Oil Bronze

  • Fast #
  • Part #DRP62472OB
  • Item #3985478
  • Manufacturer Part #RP62472OB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Plastic Drain Assembly in Oil Bronze

  • Fast #
  • Part #DRP62472OB
  • Item #3985478
  • Manufacturer Part #RP62472OB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Bronze
Drain Body Material:
Plastic
IAPMO Listed:
No
Product Type:
Drain Assembly
UPC:
034449628518