This product requires certification to purchase.

Plastic Fill Valve

Delta Faucet

Plastic Fill Valve

  • Fast #
  • Part #DRP71168
  • Item #4471288
  • Manufacturer Part #RP71168
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Plastic Fill Valve

  • Fast #
  • Part #DRP71168
  • Item #4471288
  • Manufacturer Part #RP71168
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Installation Type:
Side Mount
Material:
Plastic
Material Type:
ABS
UPC:
034449699303