This product requires certification to purchase.

Plastic Pop Up Assembly Less Lift Rod in Polished Chrome

Delta Faucet

Plastic Pop Up Assembly Less Lift Rod in Polished Chrome

  • Fast #
  • Part #DRP62472
  • Item #3985473
  • Manufacturer Part #RP62472
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Plastic Pop Up Assembly Less Lift Rod in Polished Chrome

  • Fast #
  • Part #DRP62472
  • Item #3985473
  • Manufacturer Part #RP62472
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 640
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Plastic
Fits Brand:
Delta
Grid Drain Material:
Plastic
UPC:
034449628501