Plastic Pop Up
Plastic Pop Up
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 640-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Plastic
- Handle Material:
- Plastic
- Type:
- DRP62472BN
- UPC:
- 034449628525