This product requires certification to purchase.

Plastic Power Supply in Black

This product has been replaced by

A/C Power Adapter
Delta Faucet A/C Power Adapter
Manufacturer Part #EP102157
Delta Faucet

Plastic Power Supply in Black

  • Fast #
  • Part #DEP73954
  • Item #5074764
  • Manufacturer Part #EP73954
4 out of 5 Customer Rating
Brand image

This product has been replaced by

A/C Power Adapter
Delta Faucet A/C Power Adapter
Manufacturer Part #EP102157
Delta Faucet

Plastic Power Supply in Black

  • Fast #
  • Part #DEP73954
  • Item #5074764
  • Manufacturer Part #EP73954
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Upgrades your Delta Touch2O faucet by replacing the battery pack with consistent A/C power
  • Grounded plug ensures safe, reliable operation
  • Simple installation for any homeowner eliminates the need for an electrician
  • In the event of power loss, faucet remains operational
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Faucet Part Type:
Power Supply
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains and can expose you to Antimony Trioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov. Wash hands after installing or removing this product.
UPC:
034449730082
WaterSense Labeled:
No
Width:
3 in