This product requires certification to purchase.

Plastic Repair Kit for 65985LF-ECO, Charlotte® Model 65960LF, Odin™ Model 65985LF and Rook™ Model 65975LF

Delta Faucet

Plastic Repair Kit for 65985LF-ECO, Charlotte® Model 65960LF, Odin™ Model 65985LF and Rook™ Model 65975LF

  • Fast #
  • Part #DEP74857
  • Item #5074774
  • Manufacturer Part #EP74857
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Plastic Repair Kit for 65985LF-ECO, Charlotte® Model 65960LF, Odin™ Model 65985LF and Rook™ Model 65975LF

  • Fast #
  • Part #DEP74857
  • Item #5074774
  • Manufacturer Part #EP74857
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Depth:
9 in
Faucet Part Type:
Repair Kit
Fits Brand:
Delta
Fits Model:
65960LF-ECO, 65975LF-ECO, 65985LF-ECO, Charlotte® 65960LF, Odin™ 65985LF, Rook™ 65975LF
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UL Listed:
No
UPC:
034449746434
WaterSense Labeled:
No