Plastic Solenoid Assembly for 980T-DST and 980T-SSSD-DST
Plastic Solenoid Assembly for 980T-DST and 980T-SSSD-DST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A solenoid assembly
- Designed for widespread pull-down faucets
- Manufactured by Delta
Specifications
- Brand Model Compatibility:
- 980T-DST and 980T-SSSD-DST
- CARB OTC LEED Compliant:
- No
- Depth:
- 9 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449746380