This product requires certification to purchase.

Plastic Solenoid Assembly for Trinsic® 9159T-DST and 9959T-DST

Delta Faucet

Plastic Solenoid Assembly for Trinsic® 9159T-DST and 9959T-DST

  • Fast #
  • Part #DEP74855
  • Item #5074771
  • Manufacturer Part #EP74855
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Plastic Solenoid Assembly for Trinsic® 9159T-DST and 9959T-DST

  • Fast #
  • Part #DEP74855
  • Item #5074771
  • Manufacturer Part #EP74855
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A solenoid assembly
  • Designed for 90-degree integrated pull-down faucets
  • Manufactured by Delta
  • Requires Certification

Specifications

Brand Model Compatibility:
Trinsic® 9159T-DST and 9959T-DST
CARB OTC LEED Compliant:
No
Depth:
9 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UPC:
034449746397